Beli Digital Waterpass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sola Line Spirit Level (Waterpass Digital)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    Sola Line Spirit Level (Waterpass Digital)
    Deskripsi:
    Waterpass Line Spirit LevelCHARACTERISTICS> Compact, lightweight, handy> Resistant against water, heat and cold> Break-resistant acrylic tube vials> Practical V-grooveAPPLICATIONS> Horizontal measurement
    atribut:
    • Type: UZ 8
    • Art No.: 1431020
    • Dimension: 24 x 13 mm
    • Material: ABS Plastic
    • Measuring Surface: V-groove
  2. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  3. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp9.999.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    -It can measure rising(mm/m), angle(°), and slope(%)with the digital automatic display function.-Zero setting can be done at any position.-For measurement of horizontal, vertical, rising, angle, or slope.
    atribut:
    • Dimensions: 1200x60.5x26.0mm
    • Magnet: 1 Side
  4. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  5. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp2.899.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -4 modes to choose from. A high precision type with the display every 0.05°.-Excellent usability with the measurement surface with magnet and the measurement surface with V-shape groove.-For inclination measurement.
    atribut:
    • Dimensions: 600x56x26mm
    • Magnet: 2 Locations
    • Purpose of Use: For inclination measurement.
  6. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  7. Ebisu Diamond Digital Level (Waterpass Digital)
    42%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  8. STS Digital Level (Waterpass Digital)
    Mulai

    Rp2.999.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    With crystal liquid backlight, it can be used in a dark place.If you turn the main unit upside down, the numbers will be reversed, preventing mistakes in reading.V-shaped cut measuring surface, stable on pipes.(with magnet)
    atribut:
    • L x H x Thickness (mm): 164 x 60 x 32
    • Minimum Display: 0.1°
  9. Digipas Digital Waterpass (Waterpass Digital)
    Mulai

    Rp2.999.900

    Digipas Digital Waterpass (Waterpass Digital)
    atribut:
    • Measuring Range: 0-90°, 4x90°, (360°)
  10. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  11. Digipas Digital Level (Waterpass Digital)
    Mulai

    Rp44.999.900

    Digipas Digital Level (Waterpass Digital)
    atribut:
    • Operating Temperature (°C): -10 to + 50
    • Resolution: 0.01°
    • Power Supply: 4x AAA 1.5V batteries
    • Dimensions (mm): 188x62x37
  12. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.499.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  13. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
  14. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  15. KOD Aluminium Level (Waterpass)
    41%
    Mulai

    Rp199.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Equipped with a half-cylindrical vial that has lens effect for larger view.-The red x black version of the long sellingL-270 aluminum level.-With the precision correction mechanism.-Adjustment method: Please adjust horizontal/vertical precision using tor-For carpenter works, installation of machines, drainage/electrical construction, or other overall works.
  16. Sola Waterpass Inclination
    Mulai

    Rp3.699.900

    Sola Waterpass Inclination
    Deskripsi:
    Waterpass Inclination Fitur- Robust ferrite pole-shoe magnets untuk pegangan yang kuat- Dimensi sudut yang akurat dan dapat disesuaikan- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial kotak akrilik anti pecah yang dijamin menempel selama 30 tahun- Yang dapat diukur dengan alat ukur bundar:1. Derajat sudut 4 x 90°2. Gradien 0 – 100%3. Rasio kemiringan Dapat Digunakan Untuk- Pengukuran horizontal- Pengukuran vertikal- Pengukuran sudut/kemiringan
    atribut:
    • Dimension: 50 x 23 mm
    • Color: Gold
    • Measuring Surface: Anodized
    • Special Characteristic: Circular acrylic disk
    • Magnet: Ferrite pole shoe
    • End caps: 1-c
  17. KOD Aluminium Level (Waterpass)
    36%
    Mulai

    Rp229.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Professional aluminum I-beam level.-Robust with the edge cover.-Large easy-to-see vials.-Convenient for steel work with iron frame magnets measurement.-For horizontal/vertical, and 45° measurements.
  18. KRISBOW Spirit Level Torpedo (Waterpass)
    Mulai

    Rp159.900

    KRISBOW Spirit Level Torpedo (Waterpass)
    atribut:
    • Dimensions (LxWxH)(mm): 230x40x20
Daftar Harga Digital Waterpass Terbaru October 2026
Sola Line Spirit Level (Waterpass Digital)Rp45.900
KOD Digital Level (Waterpass Digital)Rp1.499.900
Ebisu Diamond Digital Level (Waterpass Digital)Rp9.999.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
KOD Digital Level (Waterpass Digital)Rp2.899.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
Ebisu Diamond Digital Level (Waterpass Digital)Rp4.799.900
STS Digital Level (Waterpass Digital)Rp2.999.900
Digipas Digital Waterpass (Waterpass Digital)Rp2.999.900
STS Digital Level (Waterpass Digital)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)